Shop HILLMAN BUILDERS HARDWARE
Create Account
851934 FG-GATE HOOK W/PLATES ZINC 8IN
- Mfr # 851934
- Zoro # G124992042
product price:Â
$
29.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851934
- Zoro #
- G124992042
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 851934 ZINC PLATED GATE HOOK WITH PLATES 8 IN
Secure larger gates and doors with added stability using this heavy reach gate hook with plates from Hillman. Designed for extended span applications, this 8 in zinc plated steel hook offers dependable closure strength and enhanced mounting support through reinforced plate attachments.
Details
- Manufacturer: Hillman
- Model Number: 851934
- Product Type: Gate hook with plates
- Package Contents: 1 hook, 2 mounting plates
- Total Items Included: 3 pieces
- Hook Length: 8 in
- Mounting Type: Surface mount with plate reinforcement
- Closure Type: Hook and catch latching system
Key Features
- Color: Silver
- Size: 8 in hook length
- Dimensions: 8 in extended reach hook with matching plate mounts
- Materials: Solid steel construction for strength and durability
- Finish: Zinc plated coating resists corrosion and wear
- Design: Long reach hook with flat mounting plates for added stability
- Weather Resistance: Suitable for outdoor exposure with protective finish
- Durability: Designed for repeated use in high traffic applications
- Installation: Plate mounted design allows secure fastening to wood surfaces
- Stability: Plates distribute load for improved hold and alignment
- Warnings: Not designed for security locking or high load bearing applications
Applications
- Large gate and fence closures
- Barn and shed door latching
- Utility enclosures requiring extended reach hardware
- Outdoor structures and storage areas
- General purpose heavy reach fastening needs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.