Shop HILLMAN BUILDERS HARDWARE
Create Account
852526 CD-SCREEN DOOR PULL GALVANIZED 4-3/4IN
- Mfr # 852526
- Zoro # G324991517
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852526
- Zoro #
- G324991517
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852526 GALVANIZED CD SCREEN DOOR PULL 4-3/4 IN
Enhance screen and storm doors with the reliable performance of the Hillman CD Screen Door Pull. Designed for durability and everyday convenience, this compact pull handle features a corrosion-resistant galvanized finish and sturdy steel construction. Its streamlined profile ensures a comfortable grip while maintaining long-term resilience in exterior environments.
DETAILS
- Manufacturer: Hillman
- Model Number: 852526
- Product Type: CD Screen Door Pull
- Overall Length: 4-3/4 in
- Material: Steel
- Finish: Galvanized
- Color: Silver
- Mounting Type: Screw mount
- Package Contents: 1 screen door pull, mounting screws included
- Number Of Items In Package: 1 piece
KEY FEATURES
- Corrosion Resistance: Galvanized coating protects against rust and weather exposure
- Compact Design: 4-3/4 in size ideal for smaller door surfaces and tighter spaces
- Sturdy Material: Steel construction delivers dependable strength and longevity
- Smooth Grip Surface: Designed for comfortable opening and closing of doors
- Easy Installation: Includes mounting screws for straightforward attachment
- Versatile Use: Neutral metallic finish complements various door styles and finishes
APPLICATIONS
- Screen Doors: Provides a practical handle for residential screen door access
- Storm Doors: Suitable for light exterior doors exposed to changing weather
- Utility Doors: Ideal for sheds, porches, and outdoor enclosures
- Replacement Projects: Perfect for upgrading or replacing worn or damaged pulls
- Light Commercial Use: Can be used in workshops or small facilities requiring simple door hardware
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.