Shop HILLMAN BUILDERS HARDWARE
Create Account
852651 CD-CLOSET ROD ADJUSTABLE 18-30 ZINC
- Mfr # 852651
- Zoro # G824983661
product price:Â
$
41.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852651
- Zoro #
- G824983661
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852651 ADJUSTABLE CLOSET ROD ZINC 18 TO 30 IN
Maximize closet storage efficiency with this adjustable closet rod from Hillman. Designed for flexibility and durability, this telescoping rod extends from 18 in to 30 in, making it ideal for compact spaces or custom closet layouts. Built from strong steel with a corrosion resistant zinc finish, it provides dependable support for hanging garments while maintaining a clean, professional appearance.
DETAILS
- Manufacturer: Hillman
- Model Number: 852651
- Product Type: Adjustable closet rod
- Adjustable Range: 18 in to 30 in
- Rod Diameter: 1 in
- Mounting Type: Wall mount with included hardware
- Finish Type: Zinc plated for durability
- Package Contents:
- 1 adjustable closet rod
- Mounting flanges
- Installation screws
- Installation instructions
- Total Items Included: 1 set
KEY FEATURES
- Color: Zinc
- Size: Adjustable from 18 in to 30 in
- Dimensions: 1 in diameter rod for standard hangers
- Materials: Steel construction for strength and load support
- Finish: Zinc plated coating resists corrosion and wear
- Adjustability: Telescoping design allows precise fit within closet openings
- Strength: Rigid metal tubing supports clothing weight without bending under normal use
- Installation: Includes necessary mounting hardware for quick setup
- Versatility: Suitable for closets, laundry areas, and storage spaces
- Stability: Fixed end supports help maintain alignment once installed
APPLICATIONS
- Closet organization and garment storage
- Laundry room hanging rods
- Utility and storage room installations
- Space saving solutions for small closets
- Replacement or upgrade for existing closet rod systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.