Shop HILLMAN BUILDERS HARDWARE
Create Account
852939 CD-KICKDOWN DOOR STOP CHROME 5IN
- Mfr # 852939
- Zoro # G124988168
product price:Â
$
14.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852939
- Zoro #
- G124988168
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852939 CD-KICKDOWN DOOR STOP CHROME 5 IN
Control door movement with precision using the Hillman 852939 CD Kickdown Door Stop. Designed for durability and ease of use, this floor mounted stop features a convenient kickdown mechanism that securely holds doors open when needed and retracts effortlessly when released. Its polished chrome finish provides a clean, modern appearance while offering reliable performance in both residential and light commercial environments.
DETAILS
- Manufacturer: Hillman
- Model Number: 852939
- Product Type: Kickdown door stop
- Size: 5 in
- Package Quantity: 1 each
- Package Contents: 1 kickdown door stop, mounting screws
- Installation Type: Floor mounted surface installation
- Operation: Foot activated kickdown release and lock
- Door Compatibility: Works with most standard interior and exterior swing doors
KEY FEATURES
- Color: Chrome
- Finish: Polished chrome
- Materials: Steel body with non slip rubber foot
- Length: 5 in
- Mechanism: Spring loaded kickdown for easy engagement and release
- Stability: Rubber tip provides secure grip on multiple floor surfaces
- Durability: Corrosion resistant metal construction for long term use
- Adjustability: Hinged lower arm adapts to slight floor height variations
- Design: Slim, low profile body minimizes obstruction
- Safety Feature: Helps prevent unintended door movement and wall impact
APPLICATIONS
- Residential entryways and interior doors
- Office and light commercial door control
- Doors requiring temporary hold open functionality
- High traffic areas where hands free operation is beneficial
- Garages, workshops, and utility rooms
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.