This item is Discontinued.

This item is Discontinued.
Carr Screw Z 5/8X4 (Discontinued)
Mfr #
240381
Zoro #
G3680480
UPC # 8236087758
Country of Origin United States
Category Carriage Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240381
- Zoro #
- G3680480
- UPC #
- 8236087758
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- 5/8"
- Length
- 4"
Details
- Finish
- Zinc
- Thread Type
- USS Coarse
- Head Type
- Round
- System of Measurement
- Inches
- Basic Material
- Steel
- Point Type
- Blunt
- Package Type
- C-Pak
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful consistent finish but may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.