This item is Discontinued.

Hillman Ch Rd Ms Z 6-32X2 1/2 90152

Ch Rd Ms Z 6-32X2 1/2 (Discontinued)

  • Mfr # 90152
  • Zoro # G3691811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90152
Zoro #
G3691811
UPC #
8236059106
Country of Origin
United States

Dimensions

Size
#6-32 x 2-1/2"

Details

System of Measurement
Inches
Head Type
Round
Finish
Zinc
Primary Color
Silver
Thread Type
USS Coarse
Package Type
C-Pak
Point Type
Blunt

Description

Zinc round-head combo-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #6-32 coarse thread x 2-1/2 length. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.