Fas-N- Tite 3/16 in. D X 4 in. L Round Steel Toggle Bolt, 50PK
Mfr # 370057
Zoro # G816113182
product price:Â $29.39
/pk 50, $0.59/eaKey Features
Anchor Length
4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370057
Zoro #
G816113182
UPC #
8236106749
Country of Origin
China
Dimensions
Anchor Length
4 in
Details
Item
Toggle Bolt
Material
Steel
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area, increasing the weight that can be secured compared to a regular bolt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.