Fasteners 122051 11 To 18 in. Plate Hanger

  • Mfr # 301697
  • Zoro # G804049332
product price: 
$
33.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
301697
Zoro #
G804049332
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 11 in. to 18 in. plate hanger with plastic tips carded.
  • For Displaying Decorative Plates
  • Soft Tips
  • Plate Size - 11 to 18 in.
  • Dimension - 10.1 x 4 x 0.7 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews