Shop HILLMAN
Create Account
Fasteners 122412 White Driller Hook Holds 15 lbs
Mfr # 714115
Zoro # G003999353
product price:Â $29.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714115
- Zoro #
- G003999353
- UPC #
- 747925481759
- Country of Origin
- Canada
Description
Features
- Color - White.
- Driller Hook.
- Holds 15 lbs.
- Dimension - 5.5 x 3.69 x 1.25 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.