Shop HILLMAN

Fasteners 196943 400Pc 1.5 in. Furring Nail 461643

  • Mfr # 196943
  • Zoro # G203999405

product price: 
$
49.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
196943
Zoro #
G203999405
UPC #
-
Country of Origin
China

Description

400 Piece, 1-1/2" x 11 Gauge, Fasn-Rite Electro Galvanized, Roof Furring Nails.

Specifications
  • Size: 1.5 in.
  • Weight: 2.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.