Shop HILLMAN
Create Account
Fasteners 230012 24 in. High & Mighty Beveled Floating Shelf; Espresso
- Mfr # 230012
- Zoro # G203735683
product price:Â
$
64.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230012
- Zoro #
- G203735683
- UPC #
- 38902132109
- Country of Origin
- China
Description
Features
- Floating shelves are notoriously hard to put up, but High & Mighty makes shelves you can install in seconds without help or a single tool
- Just place, push, hang
- Shelf with a template and a built-in level to show you exactly where to install the hangers
- Then easily hang the shelf and start decorating
- As DIY as it gets
- Flat edge profile
- Tool-free installation
- Strong holds up to 15 pounds
- For use in drywall only
- Color: Espresso
- Design: Beveled
- Size: 24"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.