Shop HILLMAN
Create Account
Fasteners 230017 36 in. High & Mighty Beveled Floating Shelf; Black
Mfr # 230017
Zoro # G103735639
product price:Â $71.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 230017
- Zoro #
- G103735639
- UPC #
- 38902132154
- Country of Origin
- China
Description
Features
- Floating shelves are notoriously hard to put up, but High & Mighty makes shelves you can install in seconds without help or a single tool
- Just place, push, hang
- Shelf with a template and a built-in level to show you exactly where to install the hangers
- Then easily hang the shelf and start decorating
- As DIY as it gets
- Flat edge profile
- Tool-free installation
- Strong holds up to 15 pounds
- For use in drywall only
- Color: Black
- Design: Beveled
- Size: 36"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.