Shop HILLMAN
Create Account
Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69
- Mfr # 240650
- Zoro # G804044078
product price:Â
$
51.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240650
- Zoro #
- G804044078
- UPC #
- 38902133649
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Hex Washer Head design with star drive is ideal for high drive torque, large bearing surface, electrical, wood, metal, and concrete/masonry applications
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 69
- Finish: Bronze Epoxy Premium Coated
- Size: 10 x 2.75"
- Country of Origin: Taiwan
- Weight: 6.03 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.