Fasteners 240659 8 x 1.5 in. Interior Flat Head One Screw - Zinc; Pack of 25

  • Mfr # 240659
  • Zoro # G404069266
product price: 
$
23.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
240659
Zoro #
G404069266
UPC #
38902132826
Country of Origin
Taiwan, Province of China

Description

Features
  • Zinc plated, great for interior applications in multi-materials, not recommended for exterior projects or treated lumber
  • Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
  • Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
  • Bit included in pack provides stable driving no wobbling
  • Pack of 25
Specifications
  • Finish: Zinc Plated
  • Size: 8 x 1.5"
  • Country of Origin: Taiwan
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews