Shop HILLMAN
Create Account
Fasteners 243690 Monkey Wall Hooks Value Pack
- Mfr # 243690
- Zoro # G104039873
product price:Â
$
47.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 243690
- Zoro #
- G104039873
- UPC #
- 38902011626
- Country of Origin
- Taiwan, Province of China
Description
Features
- Great way to hang your mirrors and pictures
- Monkey hooks hold up to 35 lbs in drywall
- Gorilla hooks hold up to 50 lbs drywall
- Value pack includes 15 monkey hooks and 15 gorilla hooks hang pictures and mirrors in seconds without tools no pilot hole necessary
- Country of Origin: Taiwan
- Weight: 1.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.