Shop HILLMAN
See all product information
Create Account
Common Nail, 3/4 in L, 16D, Steel, Bright Finish, 16 ga, 6 PK
Mfr # 122546
Zoro # G006722064
product price:Â $14.39
/pk 6, $2.40/eaKey Features
Length
3/4 in
Penny Size
16D
Material
Steel
Finish
Bright
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122546
Zoro #
G006722064
UPC #
37504565650
Country of Origin
Taiwan, Province of China
Dimensions
Length
3/4 in
Penny Size
16D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Gauge
16 ga
Approx. Pkg. Qty.
6
Head Type
Flat
Description
5/8X19 Brt Wire Nail, 6PK, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.