Fasteners 41995 Classic Picture Hanger; 4 oz

  • Mfr # 714244
  • Zoro # G703900321
product price: 
$
27.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
714244
Zoro #
G703900321
UPC #
747925481650
Country of Origin
Taiwan, Province of China

Description

Features
  • Classic Picture Hanger Assortment.
  • Capacity - 4 oz.
  • Dimension - 5.4 x 3.7 x 0.94 in.
  • Item Weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews