Fasteners 461311 6D x 2 in. Stainless Steel Finish Nails

  • Mfr # 196936
  • Zoro # G403911115
product price: 
$
49.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196936
Zoro #
G403911115
UPC #
-
Country of Origin
Thailand

Description

Features
  • Size - 6D x 2 in.
  • Stainless Steel Finish Nails.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews