Fasteners 461518 6 oz. 1.62 in. Oak; Panel Nails

  • Mfr # 745932
  • Zoro # G203772565
product price: 
$
22.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
745932
Zoro #
G203772565
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Size - 6 oz.
  • 1-5/8 in. Oak.
  • Panel Nails.
  • Dimension - 1.43 x 2.68 x 4.87 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews