Carriage Bolt, 6 in L, Steel, Galvanized
Mfr # 812593
Zoro # G606887309
product price:Â $86.79
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Galvanized
Color
Silver
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
812593
Zoro #
G606887309
UPC #
8236133813
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
6 in
Details
Material
Steel
Finish
Galvanized
Item
Carriage Bolt
Color
Silver
Head Type
Round
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.