Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish
Mfr # 461358
Zoro # G306712680
product price:Â $22.45
/eaKey Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Bright
Package Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
461358
Zoro #
G306712680
UPC #
38902055521
Country of Origin
Thailand
Dimensions
Length
2-1/2 in
Penny Size
8D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
5 lb
Approx. Pkg. Qty.
1
Head Type
Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.