Shop HILLMAN
Create Account
Fasteners 80087 No.12 x 0.5 in. Phillips Pan Head Zinc Sheet Metal Screw; 100 Pack
- Mfr # 567354
- Zoro # G103902079
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567354
- Zoro #
- G103902079
- UPC #
- 747925481834
- Country of Origin
- China
- Item
- Sheet Metal Screw
Description
Features
- No. 12 x 1/2".
- Phillips Pan Head Zinc Sheet Metal Screw.
- 100 Pack.
- Dimension - 2.6 x 2.4 x 1.7 in.
- Item Weight - 0.7 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.