Group 842098 12 x 16 in. Black & Yellow Plastic No Hunting without Written Permission Sign - 6 Piece
- Mfr # 840147
- Zoro # G603992587
product price:Â
$
31.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840147
- Zoro #
- G603992587
- UPC #
- 45899382455
- Country of Origin
- China
Description
Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Features- Red & Black Aluminum Private Property No Trespassing Sign
- Deters trespassing
- Weather-resistant
- Made of heavy gauge plastic
- Fluorescent and eye-catching
- Color: Red & Black
- Size: 10" x 14"
- Base Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.