Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50

  • Mfr # 852682
  • Zoro # G703903414
product price: 
$
68.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
852682
Zoro #
G703903414
UPC #
-
Country of Origin
China

Description

Zinc Plated finish. 50 pieces per pack. 0.148" x 6". For 1/8" & 1/4" pegboard. Individually flagged.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Display Singl Pegboard Hook, 0.148 x 6 in.
  • Pack of 50
Specifications
  • Dimension: 5.9 x 4.6 x 11.3 in.
  • Cube: 306.68
  • Finish: Zinc Plated
  • Size: 0.148 x 6 in.
  • Weight: 2.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews