Group RSC 5028424 15 x 19 in. Private Property Keep Out Sign - Pack of 6

  • Mfr # 5028424
  • Zoro # G503755138
product price: 
$
41.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5028424
Zoro #
G503755138
UPC #
8236472615
Country of Origin
China

Description

Authorized Personnel Only Sign keeps unauthorized people out of restricted areas. Its high contrast lettering ensures high visibility from a distance. The bold black text is easily legible, and sends the message across clearly. The sign has Authorized Personnel Only text in bold black against a reflective yellow background. It should be placed horizontally in a location that is clearly visible. It is made using high quality heavy duty styrene plastic, a type of high strength plastic. Styrene is an extremely durable material that is flexible and resistant to wear and tear. It can withstand most environments, and will not fade in extreme temperatures. The ultra-violet fluorescent ink used ensures maximum visibility from different viewing angles. Installation: The Styrene Plastic Sign can easily be installed on most surfaces including walls, doors, metal posts, or wooden posts with screws. Comes with predrilled holes for easy mounting. Suitable for commercial and residential use. About The Hillman Group: The Hillman Group is a renowned brand leader for home hardware and home improvement products. It was started in 1964 as a fastener company, growing to well over 130,000 SKU's since. Hillman focuses on providing quality, service and innovation. Made in USA.

Features
  • 15 x 19 in. Private Property Keep Out Sign
  • Durable and weather resistant
  • High contrast colors assure high visibility
  • Pack of 6
Specifications
  • Size: 15 x 19 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews