Shop HILLMAN

Hardware, 250748 10 x 1 in. Koko Brown WB Screw - 250 Piece

  • Mfr # 250748
  • Zoro # G103998577

product price: 
$
51.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250748
Zoro #
G103998577
UPC #
637678100741
Country of Origin
United States

Description

Powerpro, 250 Piece, 10 x 1", Koko Brown, WB Metal To Wood Self-Drilling Roofing Screws Contractor Pack, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, Edmo Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Includes Pro-Stick Bit, 40 Year Warranty.

Features
  • Koko Brown WB Screw
  • 250 Piece
Specifications
  • Color: Koko Brown
  • Size: 10 x 1 in.
  • Country of Origin: USA
  • Weight: 22.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products