Shop HILLMAN
Create Account
LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws Ivy
- Mfr # 250499
- Zoro # G615757679
product price:Â
$
33.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250499
- Zoro #
- G615757679
- UPC #
- 38902185778
- Country of Origin
- Taiwan, Province of China
Description
Powerpro, LB, 10 x 1in, Ivy Green Finish, Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included. Specifications - Color: Ivy Green - Size: 10 x 1 in. - Country of Origin: Taiwan - Weight: 5.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.