LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, White
- Mfr # 250515
- Zoro # G415757473
product price:Â
$
41.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250515
- Zoro #
- G415757473
- UPC #
- 38902186096
- Country of Origin
- Taiwan, Province of China
Description
Metal To Wood Self-Drilling Roofing Screws Powerpro LB Polar/Bone/Regal/Oyster White 10 x 1.5in ZXL Premium Metal To Wood Self-Drilling Roofing Screws Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads 2. Specifications. Color: White. Size: 10 x 1.5 in. Country of Origin: Taiwan. Weight: 4.85 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.