Shop HILLMAN
Create Account
No. 10 X 1/2 in. W X 1/2 in. L White Steel Wire Staples 10 Ga. 15 pk
- Mfr # 122653
- Zoro # G409207076
product price:
$
3.39
/pk of 6, $0.57/ea
Sold in multiples of 6 pks for
$20.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122653
- Zoro #
- G409207076
- UPC #
- 37504570654
- Country of Origin
- United States
- Item
- Insulated Staples
Description
White Insulated Staples are used to secure cable and wire to wood. Insulated to prevent direct contact with wires.
- • INSULATED: Prevents direct contact with cable or wire with fastened
- • EASY TO INSTALL: Lightly hammer in to place; do not crush wire/cable being secured
- • SHARP POINTS: Ensures easy installation and secure hold in material
- • WHITE COLOR: Matches surrounding cable hardware
- • USE RECOMMENDATIONS: For interior only; do not use with treated lumber
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.