This item is Discontinued.

This item is Discontinued.
Ceramic Steel Hex Washer Head (Discontinued)
Mfr #
1560900
Zoro #
G3689352
UPC # 37504309605
Country of Origin Taiwan, Province of China
Category Sheet Metal Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1560900
- Zoro #
- G3689352
- UPC #
- 37504309605
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- #10 x 1"
- Length
- 1"
- Head Dia.
- #10
Details
- System of Measurement
- Inches
- Head Type
- Hex Washer
- Material
- Steel
- Finish
- Ceramic
- Drive Type
- External Hex
- Package Type
- Corrugated Keg
- Primary Color
- Gray
- Thread Type
- USS Coarse
- Point Type
- Self-piercing
Description
Self Piercing sheeters are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These screws puncture the metal roofs and have a neoprene washer provide a water tight se
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.