Shop HILLMAN
Create Account
Steel-Plated Clear Adhesive Hangers 1-1/2 lb 5 pk
- Mfr # 121148
- Zoro # G609200693
product price:
$
3.15
/pk of 10, $0.32/ea
Sold in multiples of 10 pks for
$31.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121148
- Zoro #
- G609200693
- UPC #
- 8236181463
- Country of Origin
- Taiwan, Province of China
Description
HillmanTM Adhesive Hangers are great for hanging lightweight items such as posters. Holds up to 1.5lbs. Use with hook facing out. Simply, moisten wall and place hanger in desired location. Let set for 5 minutes. Designed to minimize damage to walls. *
- • Adhesive eyelets
- • Holds 1.5lbs
- • Use with hook facing out
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.