White Plastic Rectangle Modern Address Kit
- Mfr # 847384
- Zoro # G010518936
product price:
$
23.75
/ea
Sold in multiples of 3 for
$71.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847384
- Zoro #
- G010518936
- UPC #
- 8236643657
- Country of Origin
- China
Description
This address plaque provides a modern look through mounting hardware which allows it to float above the mounting surface. Plaque can be mounted horizontally or vertically. Makes for a great, simple addition to your house, condo or business. Includes acrylic plaque, self-adhesive vinyl numbers and mounting hardware. Includes four sets numbers (0-9) and two each of letters A and B.
- • VERSATILE APPLICATIONS: This plaque can be mounted to any flat surface including mailboxes, doors, or walls
- • NUMBERS INCLUDED: Four sets of black, vinyl numbers (0-9) two each of letters A and B
- • TOUGH BUILD: High quality, sturdy house numbers made of durable plastic are created to withstand adverse weather conditions
- • HARDWARE INCLUDED: Plaque comes with mounting hardware and instructions
- • SELF-ADHESIVE NUMBERS: To apply, ensure surface is clean & dry; press number firmly to surface for 20 seconds to activate adhesive
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.