Shop HILLSDALE TERMINAL
See all product information
Create Account
Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, 1000 PK
Mfr # 50086EN
Zoro # G7905205
product price:Â
$
47.35
/pk of 1000, $0.05/ea
Key Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#6
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50086EN
- Zoro #
- G7905205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #6
- Width
- 0.295
- Length
- 0.778
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Termination Style
- Crimp
- Insulation Color
- Blue
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage