Shop HIRSH

15" W 4 Drawer Vertical File Cabinet, Black, Letter

  • Mfr # 16699
  • Zoro # G1813353

product price: 
$
315.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
Letter
Height
28.38"
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16699
Zoro #
G1813353
UPC #
029404166990
Country of Origin
Mexico
Color
Black
Material
Steel
Number of Drawers
4
Finish
Painted
File Cabinet Type
Vertical
Series
3000
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Assembled/Unassembled
Assembled
Includes
Follower Blocks
Label Holder Included
Yes
Item
Vertical File Cabinet
Handle Type
Aluminum
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Lock Included
Yes
Configuration
(4) Drawers
Assembly
Assembled
Product Type
Vertical File Cabinet
Pull Shape
Handle
Locking Mechanism
Key
Number of Locking Drawers
4
Includes File Supports
Yes
Locking
Integrated
Kit Product Type
Vertical File Cabinet
Form Factor
Letter
Includes Label Holders
Yes
Lockable Drawer Location
All
Drawer Slide Type
Ball Bearing
Storage Cabinet Closure
Sliding
Drawer Extension
100 %
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

File Size
Letter
Height
28.38"
Overall Depth
26 1/2 in
Overall Height
52 in
Width
15"
Depth
26.5 in
Overall Width
15 in
Inside Drawer Depth
25 1/8 in
Inside Drawer Width
12 in
Inside Drawer Height
10 1/2 in
Storage Cabinet Height
52 in
Storage Cabinet Depth
26 1/2 in
Storage Cabinet Width
15 in

Description

26.5" deep metal, 4 drawer, letter width, commercial grade vertical file cabinets are perfect for business, educational, or personal offices. These cabinets feature a classic design and are constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Smooth surface is easy to clean. Each drawer includes full extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower blocks keep files upright. The included core-removable lock allows cabinets to be keyed alike. Designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Made with 28% total recycled content. Backed by a Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Full metal follower block keeps files upright and organized
  • Lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates letter-size hanging files

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.