Shop HIRSH

15 in W 4 Drawer Vertical File Cabinet, Light Gray, Letter

  • Mfr # 22733

  • Zoro # G7950925


product price: 
$
298.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
File Size
Letter
Height
52 in
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22733
Zoro #
G7950925
UPC #
029404227332
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
52 in
Overall Depth
22 in
Overall Height
52 in
Width
15 in
Inside Drawer Width
12 in
Overall Width
15 in
Inside Drawer Depth
20 5/8 in
Inside Drawer Height
10 1/2 in
Storage Cabinet Depth
22 in
Storage Cabinet Width
15 in
Storage Cabinet Height
52 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
4
Finish
Painted
File Cabinet Type
Vertical
Series
22 in Deep Verticals
Handle Type
Aluminum
Configuration
(4) Drawers
Item
Vertical File Cabinet
Number of Doors
0
Assembled/Unassembled
Assembled
Lock Included
Yes
Label Holder Included
Yes
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembly
Assembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Product Type
Vertical File Cabinet
Locking
Integrated
Locking Mechanism
Key
Kit Product Type
Vertical File Cabinet
Lockable Drawer Location
All
Drawer Slide Type
Ball Bearing
Number of Casters/Glides
4
Form Factor
Letter
Drawer Extension
80 %
Pull Shape
Handle
Includes File Supports
Yes
Number of Locking Drawers
4
Storage Cabinet Closure
Sliding
Includes Label Holders
Yes

Description

This Four Drawer Metal File Cabinet features letter width drawers that are the perfect storage solution for professional offices or large home offices. This cabinet highlight a classic design and feature durable steel construction that can stand up to heavy-duty use. This filing cabinet ships fully assembled and is ready to accept letter width hanging file folders. The durable painted surface is smooth and easy to clean. Each drawer includes 80% extension commercial grade ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower wires keep files upright and organized. The included core-removable cabinet lock allows cabinets to be keyed alike. These cabinets are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Our cabinets are made with 27% recycled content and are backed by a limited lifetime warranty.


  • Commercial grade ball-bearing drawer slides allow fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface that is easy to clean
  • Follower wires keep files upright and organized
  • Cabinet lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates letter-size hanging files

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.