Shop All File Cabinets
Hirsh
5 Drawer Lateral File Cabinet, White, Legal/Letter
Mfr # 23703
Zoro # G7270226
product price: $807.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Color White
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23703
- Zoro # G7270226
- UPC # 029404237034
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Depth | 16 in |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 67 5/8 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color White, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- HIRSH 30 in W SOHO Lateral, Navy (24086)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Black, Letter (14977)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- Hirsh File Cabinets