
Right-Hand Single Pedestal File Office Desk W/ Round Corner T-Mold Top, 30 in D X 29.5 in H
Mfr # 22642
Zoro # G216055662
product price:Â $572.99
/eaKey Features
Overall Width
48 in
Overall Depth
30 in
Overall Height
29.5 in
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22642
Zoro #
G216055662
UPC #
29404226427
Country of Origin
Mexico
Dimensions
Overall Width
48 in
Overall Depth
30 in
Overall Height
29.5 in
Drawer 1 Inner Dimensions
20" D x 11.01" H x 11.98" W
Drawer 3 Inner Dimensions
16.31" D x 2.44" H x 18" W
Drawer 2 Inner Dimensions
20" D x 5.07" H x 11.98" W
Details
Item
Right-Hand Single Pedestal File Office Desk W/ Round Corner T-Mold Top
Color
Black / Walnut
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Stationary
Drawer 2 Load Capacity
31.6
Drawer 1 Load Capacity
44.8
Drawer 3 Load Capacity
5
Top Load Capacity
234
Description
This teachers desk is constructed with high-quality steel and materials that are suitable for heavy use. Topped with a durable T-mold laminate designed for the classroom. Standard features include full extension ball-bearing slides for smooth drawer action and a locking center drawer.
- Quality desk solution designed for schools
- Laminate T-mold work surface promotes safety and is easy to clean
- Full extension on file and box drawers
- Precision ball-bearing suspension
- Color matched legs include leveling glides
- Central lock system locks all drawers
- Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified
- CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.