Shop HIT
See all product information
Portable and Inverter Generator, Gasoline/Liquid Propane, 3,500 W Rated, 4,000 W Surge, 30/20/8 A
Mfr # GEN4000DF-STW
Zoro # G809807074
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEN4000DF-STW
Zoro #
G809807074
UPC #
27077083927
Country of Origin
China
Details
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Amps
30/20/8
Generator Run Time @ 1/2 Load
9 hr/12 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Description
The HIT has everything you need for the job in one package. A 3500 Running Rated Watts generator is combined with a 85 Amp Stick Arc welder to provide flexibility and convenience in a single unit. With 4,000 peak watts and 3,500 rated watts the Dual Fuel Generator is a powerful generator that can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, and a 12 Volt DC outlet for battery charging, this generator can handle almost everything you need at the job site. Utilizing either unleaded gasoline or propane gas, so you can use whichever fuel is more easily available or affordable at the moment, providing the long lasting, clean burning advantage of propane gas, plus the familiar and easy to find benefits of unleaded gasoline.Easy to use, lightweight and portable, this Stick Welder is ideal for light duty automotive and industrial welding at home, on the farm, or at the shop. For better welds and consistent output the 85 AMP 120V Stick Welder is inverter powered from a standard 120V outlet, to manage fluctuations in input power for better welding and dependability.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.