2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM

  • Mfr # 2815058
  • Zoro # G203754905
product price: 
$
171.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2815058
Zoro #
G203754905
UPC #
717709020573
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Diameter: 7-1/4 in.
  • Corded or Cordless: Corded
  • Amps: 15A
  • Maximum Speed: 6000 rpm
  • Type: Circular Saw
  • Height: 7 in.
  • UL Listed: Yes
  • Cord Length: 7 ft.
  • Blade Change: Keyed
  • Electric Brake: No
  • Maximum Cutting Depth at 90 Degrees: 2-7/16 in.
  • Blade Location: Right
  • Maximum Cutting Depth at 45 Degrees: 1-7/8 in.
  • Width: 7 in.
  • Bevel Capacity: 55 deg.
  • Depth Adjustment: Yes
  • Depth: 2 7/16 in.
  • Weight: 9.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews