This item is Discontinued.

This item is Discontinued.
Dishwasher Heater 440/480V 10000/11900W (Discontinued)
Mfr #
00-89233-3
Zoro #
G502276900
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-89233-3
- Zoro #
- G502276900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 17 in
- Width
- 4.50 in
Details
- Item
- Dishwasher Heater
- For Use With
- Hobart Dishwasher C- 44, 54, 64, 81, C-Es-66
- Features
- #10-32 Screw Terminal; 2-3/4 in Bolt Holes Centers
- Fits Brand
- Hobart
- Includes
- Gasket
- Type
- Immersion Element
- Phase
- 3
- Voltage
- 440/480 V
- Max. Wattage
- 10000/11900 W
Description
Immersion Element, [ 440/480V 10000/11900W 3Ph ] ;[ 2-3/4" Ctrs Bolt Holes~; 13" Long Inside ] ;[Terminals {Screw 10-32 }, [Includes Gasket # 32-1123 ]; No Bolts.;Hobart Dishwasher C- 44,54,64,81, C-Es-66
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.