This item is Discontinued.

This item is Discontinued.
Fuse Holder (Discontinued)
Mfr #
00-344138-00004
Zoro #
G302260604
Country of Origin Mexico
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-344138-00004
- Zoro #
- G302260604
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Height
- 2.20 in
- Length
- 2 in
Details
- Item
- Fuse Holder
- For Use With
- Cleveland Steamcraft Ii Aftre 8/82, Steamcraft 3.1, 5.1
- Features
- Screw Cap, Flange Mount with 1-5/16 in centers
- Fits Brand
- Cleveland; Vulcan
- Amps
- 30 A
- Voltage
- 600 V
- Type
- FNQ-R, KTK-R, Rejection Type
Description
, 30Amp, 600V, Fnq-R,Ktk-R,Rejection Type;13/32" X 1-1/2", Screw Cap,;Flange Mount W/ 1-5/16" Ctrs;Cleveland Steamcraft Ii Aftre 8/82, ;Steamcraft 3.1, 5.1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.