Shop HOBART
See all product information
Create Account
Gasket, 00-102825-00003
- Mfr # 00-102825-00003
- Zoro # G5531029
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mixer Grinder
For Use With Mfr. Model Number
4246HD, 4246S
Fits Brand
Hobart
Height
1 1/4 in
Overall Depth
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-102825-00003
- Zoro #
- G5531029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/4 in
- Overall Depth
- 4 3/4 in
- Overall Width
- 5 1/8 in
- Overall Height
- 1 1/4 in
Details
- Item
- Arm Bowl Lift
- For Use With
- Mixer Grinder
- For Use With Mfr. Model Number
- 4246HD, 4246S
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 4246
- Compatible Manufacturer Model Number
- 4246
- Compatible Manufacturer Part Number
- 4246
- Compatible with Mfr. Model No.
- 4246
- For Use with Mfr Model Number
- 4246
- Compatible with Manufacturer Model No.
- 4246
- Compatible Pump Manufacturer Part Number
- 4246
- Compatible Mfr. Model Number
- 4246
- Product Type
- Gasket
- For Manufacturer Part Number
- 4246
- Compatible with Mfr. Model Number
- 4246
Description
Arm Bowl Lift, Product Type Gasket, Overall Depth 4 3/4 in, Overall Height 1 1/4 in, Overall Width 5 1/8 in, For Use With Mixer Grinder, Compatible with Manufacturer Model Number 4246