Shop HOBART
See all product information
Create Account
Gasket, 00-112005
- Mfr # 00-112005
- Zoro # G101275090
product price:Â
$
28.89
/ea
Key Features
Height
1 in
Weight
0.055 lbs
Width
9.5 in
Length
11.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-112005
- Zoro #
- G101275090
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.055 lbs
Description
Gasket. Hobart manufactures products for the foodservice and food retail industries This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.