This item is Discontinued.

This item is Discontinued.
Ignition Module (Discontinued)
Mfr #
00-720385
Zoro #
G802264089
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-720385
- Zoro #
- G802264089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 1.20 in
- Length
- 1.50 in
Details
- Item
- Ignition Module
- For Use With
- Vulcan 900Re Series, Vs
- Fits Brand
- Vulcan
Description
Spark ,;New Style Blue Spark Box;Vulcan Hart 900Re Series, Vs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.