KNIFE #22 for Hobart - Part No 00-C121144
- Mfr # 00-C121144
- Zoro # G903552795
product price:Â
$
32.99
/ea
Key Features
For Use With
Alfa International Ml-16225-Z, Vs-12Dh; Alfa International 4322, 4722, 4822, 622; Hobart Corp 4822; Hobart Mixer/Prep 4822
Features
22 High Points on Cerated Blade
Fits Brand
Alfa International; Hobart
Material
Steel
Height
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-C121144
- Zoro #
- G903552795
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Height
- 0.50 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Knife
- For Use With
- Alfa International Ml-16225-Z, Vs-12Dh; Alfa International 4322, 4722, 4822, 622; Hobart Corp 4822; Hobart Mixer/Prep 4822
- Features
- 22 High Points on Cerated Blade
- Fits Brand
- Alfa International; Hobart
- Material
- Steel
Description
KNIFE;INSIDE DIAMETER: 1/2", 13 MM;MATERIAL(S): STEEL;WEIGHT: 0.19 LB;ALFA INTERNATIONAL ML-16225-Z, VS-12DH;ALFA INTERNATIONAL 4322, 4722, 4822, 622;HOBART CORP 4822;HOBART MIXER/PREP 4822
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.