This item is Discontinued.

This item is Discontinued.
Lubricant, Container Assembly (Discontinued)
Mfr #
00-103881-00071
Zoro #
G9243659
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-103881-00071
- Zoro #
- G9243659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5-1/4 in
- Height
- 5.2 in
- Length
- 5.85 in
Details
- Item
- Lubricant Container Assembly
Description
Lubricant,Container Assembly. This is a genuine OEM (Original Equipment Manufacturer) part.. Hobart manufactures products for the foodservice and food retail industries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.