Mixing Bowl20 Qt For - Part No 00-A20Ss
- Mfr # 00-A20SS
- Zoro # G902268840
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt
Material
Stainless Steel
Overall Length
11.75 in
Width
14 in
For Use With
Hobart A-200, AS-200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-A20SS
- Zoro #
- G902268840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11.75 in
- Width
- 14 in
- Height
- 15.75 in
Details
- Item
- Mixing Bowl
- Capacity
- 20 qt
- Material
- Stainless Steel
- For Use With
- Hobart A-200, AS-200
- Fits Brand
- Hobart
Description
Stainless Steel 20 Qt Mixing Bowl;Hobart A-200, As-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.