Shop HOBART
See all product information
Create Account
O-Ring, 00-067500-00006
- Mfr # 00-067500-00006
- Zoro # G4819847
product price:Â
$
1.29
/ea
Key Features
For Use With
Fast Rack, Field Installed RS22, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Warewasher
For Use With Mfr. Model Number
H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
4 5/8 in
Overall Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-067500-00006
- Zoro #
- G4819847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 5/8 in
- Overall Depth
- 1/2 in
- Overall Width
- 2 5/8 in
- Overall Height
- 4 5/8 in
Details
- Item
- O-Ring
- For Use With
- Fast Rack, Field Installed RS22, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Warewasher
- For Use With Mfr. Model Number
- H600, H600C, H600D, HL800, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible Manufacturer Model Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible Manufacturer Part Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible with Mfr. Model No.
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- For Use with Mfr Model Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible with Manufacturer Model No.
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible Mfr. Model Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Product Type
- O-Ring
- For Manufacturer Part Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
- Compatible with Mfr. Model Number
- C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
Description
O-Ring, Product Type O-Ring, Overall Depth 1/2 in, Overall Height 4 5/8 in, Overall Width 2 5/8 in, For Use With Fast Rack, Field Installed RS22, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Warewasher, For Manufacturer Part Number C44, C64, C81, CES66, CRS103, CRS66, CRS76, CRS86, FR36U, H600, H600C, H600T, L800, L800C, M802, M802C, P660, RS22, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.