Shop HOBART
See all product information
Create Account
O-Ring, 00-067500-00009
- Mfr # 00-067500-00009
- Zoro # G4867663
product price:Â
$
0.65
/ea
Key Features
For Use With
Dishwasher, Meat Saw, Mixer 20 qt Berkel, Peeler, Warewasher, Warewasher Mcdonalds, Warewasher with tall Chamber
For Use With Mfr. Model Number
6115, ML-134499, ML-141009
Fits Brand
Hobart
Height
3 3/4 in
Overall Depth
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-067500-00009
- Zoro #
- G4867663
- UPC #
- -
- Country of Origin
- China
- Item
- O-Ring
- For Use With
- Dishwasher, Meat Saw, Mixer 20 qt Berkel, Peeler, Warewasher, Warewasher Mcdonalds, Warewasher with tall Chamber
- For Use With Mfr. Model Number
- 6115, ML-134499, ML-141009
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible Manufacturer Model Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible Manufacturer Part Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible with Mfr. Model No.
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- For Use with Mfr Model Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible with Manufacturer Model No.
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible Pump Manufacturer Part Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible Mfr. Model Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Product Type
- O-Ring
- For Manufacturer Part Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
- Compatible with Mfr. Model Number
- 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20
Description
O-Ring, Product Type O-Ring, Overall Depth 3/8 in, Overall Height 3 3/4 in, Overall Width 3 1/8 in, For Use With Dishwasher, Meat Saw, Mixer 20 qt Berkel, Peeler, Warewasher, Warewasher Mcdonalds, Warewasher with tall Chamber, Compatible with Manufacturer Model Number 5212, 5216, 6115, AM12, AM12C, AM14, AM14C, AM14F, AM14P, AM14T, AM14TC, AMES12, AMES12C, FMS20