Shop HOBART
See all product information
Create Account
Screw, 00-007744
- Mfr # 00-007744
- Zoro # G4767128
product price:Â
$
9.15
/ea
Key Features
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
H600, H600C, H600D, HL1400, HL1400AUS, HL1400CE, HL600, HL600AUS, HL600C, HL600CE, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-007744
- Zoro #
- G4767128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Screw
- For Use With
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Pizza Mixer PTD
- For Use With Mfr. Model Number
- H600, H600C, H600D, HL1400, HL1400AUS, HL1400CE, HL600, HL600AUS, HL600C, HL600CE, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model No.
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- For Use with Mfr Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Manufacturer Model No.
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Mfr. Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Product Type
- Screw
- For Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
Description
Screw, Product Type Screw, Overall Depth 2 3/8 in, Overall Height 3/8 in, Overall Width 3 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer Attach Hub Canada, Mixer for Canada, Pizza Mixer PTD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.